Apply to be a TradeMaster!
Main product image of 9-1/2" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

9-1/2" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
01333701
Rating:
(0)
Q&A:
(1)
9-1/2" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$166.55 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9-1/2" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CW

Description

–
9-1/2" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

9-1/2"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the width? Listed is diameter and bore.

Asked by Dnki 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dnki! The width is 8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy