Apply to be a TradeMaster!
Main product image of 9-1/2" x 8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom

9-1/2" x 8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Brand:
Lau
SKU:
01333703
Rating:
(2)
Q&A:
(0)
9-1/2" x 8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom
$158.98 each
In Stock
In Stock
Get 1 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
9-1/2" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CCW

Description

9-1/2" x 8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

Product Type:

Blower Wheel

Diameter (Inches):

9-1/2"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CCW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I ordered this Squirrel Cage and didn't have the Unit Model

I ordered this part without the Unit Model Number for a job in North Carolina...site unseen. Subsequently it was the wrong part. I returned the part for full credit. The warranty / parts return procedure was awesome and I got a full refund!
Beav
Brentwood, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

No problems if it is the size you need.
Dragoni
WA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy