Apply to be a TradeMaster!
Main product image of 13-3/16" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

13-3/16" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
01369325
Rating:
(0)
Q&A:
(1)
13-3/16" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
01369325 has been discontinued
Discontinued February 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
13-3/16" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CW

Description

13-3/16" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

Product Type:

Blower Wheel

Diameter (Inches):

13-3/16"

Bore:

1/2"

Inlet Type:

Double

RPM:

1200

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this wheel 13 " wide? I need to replace a wheel that is 13" x 13" to handel pushing air on my 5 ton 150,000 btu furnace.

Asked by Bare 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it would best to call us w the model & serial # of your unit to find the correct replacement

Was this review helpful to you?