Apply to be a TradeMaster!
Main product image of 12-5/8" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

12-5/8" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
01556507
Rating:
(0)
Q&A:
(0)
12-5/8" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$162.96 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12-5/8" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CW

Description

–

12-5/8" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)


Features:

  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

–
Diameter (Inches):

12-5/8"

Product Type:

Blower Wheel

Bore:

1/2"

Inlet Type:

Double

RPM:

1200

Rotation:

CW

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy