Apply to be a TradeMaster!
15" x 15" Double Inlet Blower Wheel with Direct Drive, 1550 RPM (1-3/16" Bore)

15" x 15" Double Inlet Blower Wheel with Direct Drive, 1550 RPM (1-3/16" Bore)

Brand:
Lau
SKU:
01767137
Rating:
(0)
Q&A:
(0)
15" x 15" Double Inlet Blower Wheel with Direct Drive, 1550 RPM (1-3/16" Bore)
$361.94 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1150 RPM
Product Highlight: Rotation
CW

Description

–

15" Diameter x 15" Wide, 1-3/16" Bore, 1 Set Screw, 1/4" x 1/2" Keyway, 1550 Max Rpm, CW/CCW Rotation, Double Inlet, Belt Drive, Blower Wheel (Model A15-15A)

Specs

–
Inlet Type:

Double

RPM:

1150

Product Type:

Blower Wheel

Bore:

1-3/16"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy