Apply to be a TradeMaster!
Main product image of 11-3/4" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

11-3/4" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
02694009
Rating:
(1)
Q&A:
(0)
11-3/4" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$155.13 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
9-1/2" Width
Product Highlight: Diameter (Inches)
11-3/4" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW

Description

–

This is a 11-3/4" Convex Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore) manufactured by Lau.

Features:

  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

–
Width (Inches):

9-1/2"

Product Type:

Blower Wheel

Diameter (Inches):

11-3/4"

Bore:

1/2"

Inlet Type:

Double

RPM:

1550

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what it is meant too

The item is secondary to the customer support. CS is critical for a companies growth. Great CS is hard to come by and this company excels in good service.
GB
Fort Worth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy