Apply to be a TradeMaster!
Main product image of 11-3/4" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

11-3/4" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
02694111
Rating:
(3)
Q&A:
(0)
11-3/4" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$172.12 each
In Stock
In Stock
Get 59 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10-5/8" Width
Product Highlight: Diameter (Inches)
11-3/4" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW

Description

–

11-3/4" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)


Features:

  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel
  • Width: 10-5/8"

Specs

–
Width (Inches):

10-5/8"

Product Type:

Blower Wheel

Diameter (Inches):

11-3/4"

Bore:

1/2"

Inlet Type:

Double

RPM:

1550

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service

Exactly what I needed, and the service was excellent.
Dano
Cincinnati, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I looked carefully at the selection of blower wheels. I did not see the length dimension, but I knew the wheel diameter was right. The fan was delivered on time, and it fit the blower like a glove. By the way someone pounded the existing wheel out of shape when they replaced the blower motor.
burke
St. Paul, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my strange noise

So my furnace developed a load rattle noise. Thought it was the bearings on the motor. Nope, new motor didn't solve the problem. Thought it was the mounting bracket. Fixed that, nope still noisy. So only thing left was the blower wheel. Turns out that the pressed fitting had loosened up enough that it rattled while spinning. Found a replacement here, got it installed, blessed quite. Thank you SUPPLYHOUSE, you solved my problem!
Doug
Ramsey MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy