Apply to be a TradeMaster!
Main product image of 4-3/4" x 3-7/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom

4-3/4" x 3-7/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)

Brand:
Lau
SKU:
02895731
Rating:
(0)
Q&A:
(0)
4-3/4" x 3-7/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom
$57.60 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-7/16" Width
Product Highlight: Diameter (Inches)
4-3/4" Diameter
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCW

Specs

–
Product Type:

Blower Wheel

Width (Inches):

3-7/16"

Bore:

1/2"

Diameter (Inches):

4-3/4"

RPM:

3450

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy