Apply to be a TradeMaster!
Main product image of 6-5/16" x 2-1/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom

6-5/16" x 2-1/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)

Brand:
Lau
SKU:
02895741
Rating:
(0)
Q&A:
(0)
6-5/16" x 2-1/16" Direct Drive Single Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom
$72.06 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6-5/16" Diameter
Product Highlight: Width (Inches)
2-1/16" Width
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

6-5/16"

Bore:

1/2"

Width (Inches):

2-1/16"

RPM:

3450

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy