Apply to be a TradeMaster!
Main product image of 4-3/4" x 6-7/8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom

4-3/4" x 6-7/8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)

Brand:
Lau
SKU:
02895801
Rating:
(0)
Q&A:
(0)
4-3/4" x 6-7/8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom
$137.10 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-7/8" Width
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
4-3/4" Diameter

Description

–

This is a Lau branded 4-3/4" x 6-7/8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)

Specs

–
Product Type:

Blower Wheel

Bore:

1/2"

Width (Inches):

6-7/8"

RPM:

3450

Rotation:

CW

Diameter (Inches):

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy