Apply to be a TradeMaster!
5-1/4" Double Inlet Blower Wheel with Direct Drive, CW, 3450 RPM (1/2" Bore)

5-1/4" Double Inlet Blower Wheel with Direct Drive, CW, 3450 RPM (1/2" Bore)

Brand:
Lau
SKU:
02895818
Rating:
(0)
Q&A:
(0)
5-1/4" Double Inlet Blower Wheel with Direct Drive, CW, 3450 RPM (1/2" Bore)
$83.47 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: Rotation
CW
Product Highlight: RPM
3450 RPM

Description

–
5-1/4" Diameter x 6 3/4" Wide, 1/2" Bore, 3450 Max RPM, CW Rotation, Double Inlet with Direct Drive, Blower Wheel

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

5-1/4"

Bore:

1/2"

Inlet Type:

Double

Rotation:

CW

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy