Apply to be a TradeMaster!
Main product image of 5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom

5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)

Brand:
Lau
SKU:
02895824
Rating:
(1)
Q&A:
(0)
5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CW, 1/2" Bore)
Magnifying glass
Hover image to zoom
$117.10 each
In Stock
In Stock
Get 27 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-3/4" Diameter
Product Highlight: Width (Inches)
8" Width
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW

Specs

–
Product Type:

Blower Wheel

Bore:

1/2"

Diameter (Inches):

5-3/4"

Width (Inches):

8"

RPM:

3450

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent quality, packaged well, and delivered quickly

Excellent product at lowest price. Only minor issue is that the picture on the website doesn't match the product, but the part number and specifications are correct.
JPlatinum
Fredericksburg VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy