Apply to be a TradeMaster!
Main product image of 5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CCW, 1/2" Bore)
Magnifying glass
Hover image to zoom

5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CCW, 1/2" Bore)

Brand:
Lau
SKU:
02895825
Rating:
(2)
Q&A:
(0)
5-3/4" x 8" Direct Drive Double Inlet Blower Wheel (3450 RPM, CCW, 1/2" Bore)
Magnifying glass
Hover image to zoom
$78.68 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-3/4" Diameter
Product Highlight: Width (Inches)
8" Width
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCW

Description

–
This is a Lau counterclockwise rotation direct drive double inlet blower wheel.

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

5-3/4"

Bore:

1/2"

Width (Inches):

8"

RPM:

3450

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Company

I was able to find a blower wheel on the companies site. It was the exact replacement and it fit like a glove. I ordered it just before 5 PM and received it the next day. Great company to deal with.
Joe
Monticello NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great, just what I needed

Just turn it around if you need clockwise rotation
T-roy
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy