Apply to be a TradeMaster!
Main product image of 18" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch
Magnifying glass
Hover image to zoom

18" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch

Brand:
Lau
SKU:
60772501
Rating:
(2)
Q&A:
(0)
18" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch
Magnifying glass
Hover image to zoom
$35.49 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Rotation
CCW

Description

–

Features:

  • 18" Diameter
  • High strength aluminum blades
  • Each blade clearly labeled as to Pitch, Diameter, Rotation, and Maximum RPM
  • Top quality, epoxy painted spiders with high salt spray characteristics
  • Steel fixed hub - 1/2" bore - exact propellers supplied to OEMs


***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

18"

Number of Blades:

2

Rotation:

CCW

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Number of Blades
Rotation
Pitch
18" CCW 2 Blade Fan w/ 1/2" Bore (28° Pitch), FAN02156
SKU: FAN02156
18"
2
CCW
28

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If it's important and A/C related, get it at Supply House.

The right product at the right place. I'm not a pro: I'm just a guy. Lady on the phone found the reference, found the part, and made it happen. Delivered in no time...with excellent communication during the entire transaction. I'm a believer. You will be too.
jb
So California
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Specs & mfg.

Good products fast delivery.
euclid
Redlands, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy