Apply to be a TradeMaster!
Main product image of 3/4" Sweat Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)

SKU:
101-154NL
Rating:
(0)
Q&A:
(0)
3/4" Sweat Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom
$128.49 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" Sweat Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Brand:
Webstone
SKU:H-54443WPR
(2)
Order by today, receive 18 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Connection Type:

FNPT Union x Sweat

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Connection Type
Pressure Rating
CURRENT ITEM
Product Image of 3/4" Sweat Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
3/4" Sweat Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
SKU: 101-154NL
Valve
3/4"
3/4"
FNPT Union x Sweat
500 psi (WOG)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy