Apply to be a TradeMaster!
Main product image of 3/4" Press Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)

SKU:
101-271NL
Rating:
(0)
Q&A:
(0)
3/4" Press Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
Magnifying glass
Hover image to zoom
$134.91 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve
Brand:
Webstone
SKU:H-84443WPR
(3)
Order by 6PM, receive 38 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
500 psi (WOG)

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Press

Pressure Rating:

500 psi (WOG)

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Pressure Rating
CURRENT ITEM
Product Image of 3/4" Press Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
3/4" Press Tankless Water Heater Service Valve Kit w/ 200K BTU PRV (Lead Free)
SKU: 101-271NL
Valve
3/4"
3/4"
FNPT Union x Press
500 psi (WOG)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy