Apply to be a TradeMaster!
Main product image of T-1960MNL 1" MNPT x PEX DZR Forged Brass Cold Expansion PEX Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-1960MNL 1" MNPT x PEX DZR Forged Brass Cold Expansion PEX Ball Valve (Lead Free)

SKU:
101-465NL
Rating:
(0)
Q&A:
(1)
T-1960MNL 1" MNPT x PEX DZR Forged Brass Cold Expansion PEX Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.51 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPEX x MNPT Connection
Product Highlight: Material
DZR Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Connection Type:

ProPEX x MNPT

Material:

DZR Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this full port?

Asked by Omar 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Omar, thanks for writing in. No, this valve is not considered full port.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Omar, thanks for writing in. However, no this is not full port.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy