Apply to be a TradeMaster!
Main product image of 1-1/4" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom

1-1/4" P-450NL Press Inline Check Valve

SKU:
105-456NL
Rating:
(0)
Q&A:
(0)
1-1/4" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom
$41.34 each
In Stock
In Stock
Get 44 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1-1/4" P-450NL Press Inline Check Valve

Product Features:
  • Large, integral seat and disc sealing surfaces assure positive closure
  • EPDM seat for quiet operation; spring-loaded stem-disc
  • 1-pound cracking pressure
  • Can be installed in both vertical and horizontal positions
  • Manufactured for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing
  • Coiled (annealed) soft copper tubing is not recommended for use with this product
  • VUS-pattern press-connection tubing sockets
  • Working Pressure, Non Shock (PSI)
  • Cold working pressure (CWP): 200 psi up to 180° F
  • Not suitable for steam service

Specs

–
Size:

1-1/4"

Connection Method:

Press

Connection Type:

Press x Press

Brass Alloy:

C46500

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" P-450NL Press Inline Check Valve
SKU: 105-457NL
Legend Valve
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy