Shop Resideo Sale
Main product image of 1" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom

1" P-450NL Press Inline Check Valve

SKU:
105-455NL
Rating:
(1)
Q&A:
(0)
1" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom
$25.00 each
BOX UP & SAVE 6%
$235.80 box of 10
$23.58 each
In Stock
In Stock
Get 63 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1" P-450NL Press Inline Check Valve

Product Features:
  • Large, integral seat and disc sealing surfaces assure positive closure
  • EPDM seat for quiet operation; spring-loaded stem-disc
  • 1-pound cracking pressure
  • Can be installed in both vertical and horizontal positions
  • Manufactured for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing
  • Coiled (annealed) soft copper tubing is not recommended for use with this product
  • VUS-pattern press-connection tubing sockets
  • Working Pressure, Non Shock (PSI)
  • Cold working pressure (CWP): 200 psi up to 180° F
  • Not suitable for steam service

Specs

–
Size:

1"

Connection Method:

Press

Connection Type:

Press x Press

Brass Alloy:

C46500

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" P-450NL Press Inline Check Valve
SKU: 105-453NL
Legend Valve

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cracks

Where the crimp end meets the check valve body is very thin and splits every time. This is cheap Chinese junk. The viega brand is the way to go.
Buzz
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy