Apply to be a TradeMaster!
Main product image of 1-1/2" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom

1-1/2" P-450NL Press Inline Check Valve

SKU:
105-457NL
Rating:
(2)
Q&A:
(0)
1-1/2" P-450NL Press Inline Check Valve
Magnifying glass
Hover image to zoom
$54.84 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1-1/2" P-450NL Press Inline Check Valve

Product Features:
  • Large, integral seat and disc sealing surfaces assure positive closure
  • EPDM seat for quiet operation; spring-loaded stem-disc
  • 1-pound cracking pressure
  • Can be installed in both vertical and horizontal positions
  • Manufactured for installation onto ASTM B88 types K, L, and M hard-drawn copper tubing
  • Coiled (annealed) soft copper tubing is not recommended for use with this product
  • VUS-pattern press-connection tubing sockets
  • Working Pressure, Non Shock (PSI)
  • Cold working pressure (CWP): 200 psi up to 180° F
  • Not suitable for steam service

Specs

–
Size:

1-1/2"

Connection Method:

Press

Connection Type:

Press x Press

Brass Alloy:

C46500

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It works

Hot water was going up the cold water line This stopped it
Customer
Baltimore md
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Super easy install. Spring loaded, love it.
plumbSanDiego
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy