Apply to be a TradeMaster!
Main product image of T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle
Magnifying glass
Hover image to zoom

T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle

SKU:
107-169
Rating:
(8)
Q&A:
(1)
T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle
Magnifying glass
Hover image to zoom
$15.39 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Outlet Size
3/4"
Product Highlight: Lead Free
No

Description

–
Forged brass two-piece body, chrome plated forged brass ball, and cast aluminum tee handle or Dacromet® coated steel handle. A ball valve has greater flow than traditional low pressure valves. No lead boiler hose bibbs are forged using binary brass. T-536 is one-piece forged brass body. Configurations and Sizes: MNPT (1/2" is also Sweat) and FNPT in 1/2", 3/4".

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT075
Bluefin

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Heater drain valve

Shipped promptly and received as ordered. Great price and great service. I will definitely use them again!
Skee
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

good product
bill
willet
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and reasonable price?

Many other ball valve hose bibs have a much smaller flow hole choking the amount of H2O delivered. Not this one. You won't be disappointed!
Ed
Inverness, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's exactly as advertised

It's exactly as advertised
sw
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and may get another one soon!

I use this for an outside spikot and it is great! The previous one was very tough to open and close. This one is easy, like it should be... plus only needs a quarter turn! It seems to be quality made and should last a long long time.
Solution man
Buffalo NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Valve for RAIN BARRELS

I was having trouble finding ball valves with 45 deg spout/ hose thread. Of course, the big box stores never carry them. These work very well, and most importantly, my wife loves them!
Peter
MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water heater drain valve

This seems to be a very high quality valve.
no nick name
Ridgeway va. 24148
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replaced plastic hot water tank drain valve with this valve. Just wished it was made in the U.S. or I would have given it 5 stars.
Mike
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product a standard male hose bib outlet size and 3/4" mnpt?

Asked by Sean 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy