Apply to be a TradeMaster!
Main product image of 3/4" Male x Hose Bibb
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb

Brand:
Bluefin
SKU:
HBM075-NP
Rating:
(14)
Q&A:
(0)
3/4" Male x Hose Bibb
Magnifying glass
Hover image to zoom
$6.55 each
BOX UP & SAVE 9%
$59.40 box of 10
$5.94 each
In Stock
In Stock
Get 866 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Cast Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
3/4" Hose Bibb

Specs

–
Size:

3/4"

Material:

Cast Brass

Inlet Type:

MNPT

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
CURRENT ITEM
Product Image of 3/4" Male x Hose Bibb
3/4" Male x Hose Bibb
SKU: HBM075-NP
(14)
3/4"
Cast Brass
No
3/4" x 3/4"
Forged Brass
Yes

You May Also Need

Product Reviews

4.57 out of 14 reviews
100% would recommend this product
4.57
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great price, quick shipping

Bib faucet works like a dream in my homemade rain barrel. I really like Supplywarehouse and will definitely purchase from them again.
VS

Most Liked Negative Review

leaks after 2 years

So it's been 2 years since install of backyard. Seems while in the "off" position there is slight water seepage from the closed ball valve coming out the hose end. May see if there is some sort of blockage around valve preventing a "closed" valve.
Showing 1-10 of 14 reviews

leaks after 2 years

So it's been 2 years since install of backyard. Seems while in the "off" position there is slight water seepage from the closed ball valve coming out the hose end. May see if there is some sort of blockage around valve preventing a "closed" valve.
SeniorNotso
Helhole Palms, Ca
7 days ago
Was this review helpful to you?

Nice valve

I installed these valves on the house. They're good enough in Florida. Great price, fast shipping.
MacGyver
CA
5 months ago
Was this review helpful to you?

no sweat connection

A nice valve, but the old ones were open enough to insert 3/4" tubing and make a sweat connection.
Joe
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

very helpful and quick shipping. my place for pluming supplies now.
Kit
Al
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good faucet

This faucet would be perfect with a hose connected to it. It turns full ON and OFF very easily. However, it does not direct the water downward very well until it is in full ON position. Instead, it sprays the water out the sides as you are rotating the handle to full ON position thus getting you wet if you're not ready for it.
Debdoll
Wilton CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Put them alone a fence so I wouldn't have drag a hose when washing the fence.
none
greenwood, sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great shipping, great prices

We use these for irrigation systems. Supply House ships very fast and their pricing is usually great
TJ
Eau Claire, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

We are using these in our laundromat to replace the old ones. Quarter turn and no leaks.
JH
Central IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better application and price

Using items to set up rainwater collection for yard and garden..Desired parts were not available locally and the pricing was much better.
oldpetey
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mistake made better with customer service.

Product did not come correct in shipped items. I understand mistakes can happen. I started a return and item was shipped out fast and correct the second time. Would have been 5 stars except the item was shipped incorrect. I will do business again with this company!
Big A
Colfax, ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy