Apply to be a TradeMaster!
Main product image of T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom

T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)

SKU:
107-162NL
Rating:
(24)
Q&A:
(0)
T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom
$13.04 each
In Stock
In Stock
Get 163 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"

Description

–
Legend Valve 107-162NL T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
A lead-free, forged brass, 1/4-turn ball-type hose bibb used to provide a durable hose connection and quick shutoff for residential and commercial water applications.

Key Features:
  • No-lead forged brass, 1/4-turn ball-type hose bibb with lever handle
  • Connection configuration: 1/2" MNPT/Sweat inlet to 3/4" garden hose thread (GHT/MGHT) outlet
  • Valve construction: 1-piece
  • Working pressure (non-shock): 200 psi cold working pressure (CWP)
  • Not suitable for steam service
  • Materials: lead-free forged brass body, chrome-plated lead-free forged brass ball/stem, PTFE washers/seats (downstream), EPDM stem O-rings, and NBR (Buna-N) upstream seat

Compatibility & Applications:
  • Intended for water service applications needing a 1/2" MNPT/Sweat inlet and a 3/4" garden hose outlet
  • Must only be used where the manufacturer specifies this exact part number: 107-162NL (model series: T-537LNL)

Installation & Operation Notes:
  • Refer to the specification/submittal sheet and follow applicable plumbing codes and standard installation practices for sweat/threaded connections.
  • Operation is 1/4-turn (ball valve style) using the lever handle.

Certifications & Compliance:
  • Third-Party Certified NSF/ANSI 372 (lead content for drinking water system components).
  • Applicable standards: ANSI/ASME B16.18, ANSI/ASME B1.20.1, and ANSI/ASME B1.20.7.

Specs

–
Size:

1/2"

Inlet Type:

Sweat x MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Inlet Type
Material
Lead Free
Outlet Size
CURRENT ITEM
Product Image of T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
T-537LNL 1/2" Forged Brass Ball Valve Hose Bibb w/ Lever Handle (Lead Free)
SKU: 107-162NL
(24)
1/2"
Sweat x MNPT
Forged Brass
Yes
3/4"
1/2" Male x Hose Bibb
SKU: HBM050-NP
1/2"
MNPT
Cast Brass
No
3/4"
1/2"
MNPT
Cast Brass
Yes
3/4"

You May Also Need

Product Reviews

4.83 out of 24 reviews
100% would recommend this product
4.83
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product, Poor Packaging

I have ordered these ball valves many times now.. and sadly, I've been underwhelmed with the packaging each and every time. They come in boxes of 10 each and are not sealed at all. Once I get them, the spouts are all over inside the shipping box. Which isn't much issue for the brass spout itself, but it means often times the rubberized coating on the handle is damaged, gouged, scratched or even missing a chunk.. Putting a piece of tape over the top of the individual boxes doesn't seem like it would be that difficult.. yet this isn't my first time mentioning this.
VS

Most Liked Negative Review

I would buy them again

Good idea. Ball valve is easy to close and open. I think you should convert all your hose bibs to ball style valves.
Showing 1-10 of 24 reviews

Quality valves

Better quality than the valves available locally. Smooth, easy operation.
Stan
Northern NJ
5 months ago
Was this review helpful to you?

Used for Clothes Washer

Good, solid, forged construction. I was advised by a plumber to always use forged vs cast ball valves. The cast ones are sometimes prone to leaks from the body of the valve. One think to note: these are not full port ball valves. I went to legendvalve's website & entered the part #: 107-162NL. You can see the product specification there.
Pauly
Providence RI
11 months ago
Was this review helpful to you?

The only company that i know who sells these at a bargain.

I have four of these installed on my property. They are fantastic!!👍🏽 Very senior friendly.
Joe
Los Angeles Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The valves are a perfect fit, no leaks and easy to open and close the levers.
Tom
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Surprisingly quick service

It was my first purchase from this company. I was not sure how reliable this company was. But, the email communication was good and they shipped it very quickly. I was pleasantly surprised. I would not hesitate to buy from this company anymore.
hsh
Bethesda, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect hose bibb

I bought this For my garage garden house, This thing is solid 3 times better than my old Bibb and easy to open close lever love it
Luis T.
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy them again

Good idea. Ball valve is easy to close and open. I think you should convert all your hose bibs to ball style valves.
George the retired plumber
Burlingame,Calif.0
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems solid, very easy to turn/operate

First time ball-valve here - what an improvement over the standard 1000x turn style. Like that it's lead-free too in case we want to ever hook up an external drinking line for a party or something.
Jorjito
Silverspring Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass ball valve (2)

Installed on new washing machine - works fine - thanks
Chuck
LivingAston, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

It's a nice, clean looking, solid valve that works well and that is made in Italy. What else can I say?
Marcello
CA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy