Shop Watts
Main product image of 1/2" Quarter Turn Boiler Drain (Drain Cock)
Magnifying glass
Hover image to zoom

1/2" Quarter Turn Boiler Drain (Drain Cock)

Brand:
Watts
SKU:
0820955
Rating:
(4)
Q&A:
(0)
1/2" Quarter Turn Boiler Drain (Drain Cock)
Magnifying glass
Hover image to zoom
$24.93 each
BOX UP & SAVE 0%
$373.95 box of 15
$24.93 each
In Stock
In Stock
Get 307 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass, Teflon, Aluminum Handle
Product Highlight: Lead Free
No
Product Highlight: Inlet Type
MNPT

Description

–
Series BD-QT Brass Quarter-Turn Boiler Drain Shutoffs are for use in commercial and residential hydronic heating systems. It consists of a brass body construction with 1/2 in. (20mm) hose thread connection on outlet side, adjustable Teflon stem packing, an aluminum quarter-turn tee handle with positive shutoff.

Features
  • Quarter-turn ball valve design
  • Positive shutoff
  • Rugged aluminum tee-handle design
  • Adjustable Teflon® stem packing

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

Max Pressure (PSI):

200

Material:

Brass

Teflon

Aluminum Handle

Lead Free:

No

Inlet Type:

MNPT

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Quarter Turn Boiler Drain (Drain Cock)
SKU: 0820956
Watts
3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes, I would buy this again.

This valve has a packing nut, unlike other 1/4 turn ball valves that leak at the packing after use, creating a lot of unnecessary work to replace.
mehill11
Albany, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Great valve at a great value
Clutch
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quarter turn drain valve

Handy well made, all good. Part of the wood boiler system.
Jim e
Western MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice drain valve, works easy

Nice drain valve to use on hot or cold water, boilers, water heaters, etc. Very handy to use for hose connections in the house or commercially. Easy and fast opening, brass construction makes it superior to all of the globe valve hose bibs.
MrEngineer
delaware
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy