Apply to be a TradeMaster!
Main product image of 1/2" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FIP Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
BRT050
Rating:
(50)
Q&A:
(4)
1/2" FIP Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$8.99 each
BOX UP & SAVE 12%
$198.25 box of 25
$7.93 each
In Stock
In Stock
Get 1,533 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/2"
Yes
Brass
Female
Threaded
1/2"
Yes
Brass
Female
Threaded

You May Also Need

Product Reviews

4.36 out of 50 reviews
84% would recommend this product
4.36
out of 50 Reviews
84% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
2%
3 star
0%
2 star
2%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This Is a Fine Product

I used this tee, in conjunction with some flare fittings, to join 3/4" and 1/2" copper tubing propane lines. Excellent product. The threads were clean and assembling fittings into the tee was a snap. There are no cons.
VS

Most Liked Negative Review

Very difficult to seal. Spend the $$ for non-China fittings

Had a number of these fittings weep. Made up the joint twice and couldn't get it to seal. Replaced with a non-China fitting and it sealed the first time as expected. Didn't have a leak on every one of these I purchased, but can't afford the callbacks when 2 out of 8 continued to weep and eventually required replacement.
Showing 1-10 of 50 reviews

Yes

Great service !
Terry
Lodi Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 Tees All Had Pin Hole Leaks!

I thought that I would try these based on price and they have cost us a lot of time and money. The leak in the molding, NOT THE THREADS! They are small slow drips. Will not buy any of their brass threaded products.
Well Service Company
NH
9 months ago
Was this review helpful to you?

Tee is Exactly what I needed! SupplyHouse is Outstanding!

Used the Tee as part of a system to drain a seasonal home. 3/4" end to the WaterHeater, 1" sides to PexA & drain-valve. Also used one in a RightAngle with a faucet application. It works GREAT! And was the easiest and cheapest solution! SupplyHouse has crazy-fast shipping to my door. The few things I over-ordered, the return was fast, painless and FREE (shipping back)! Great communication when I had questions.
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product & service

The lead free brass fitting performed as expected. Customer service is outstanding!
GMAN
ARIZONA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality Brass Fittings

I purchased 4 lead free brass fittings suitable for potable water use including a tee, short nipple, elbow, and 6 inch nipple. These were used to install an expansion tank on a hot water heater. The fittings appear to be high quality. The price was competitive.
Don
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price.

Nice clean fittings. They have not been sitting around.
Dan
Spokane
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

maybe

Product seems ok. Delivery date only 3 days off of when expected. If u need it for a project on time look local.
y u late
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk Quality

Used in a large sprinkler manifold setup. Most pieces weeped considerably even with thread sealant and assembled on a table with vice.
Chuck
MI
2 years ago
Was this review helpful to you?

I would buy this product and anythig else from this company.

Product exactly as described and arrived promptly.
RLL
Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy

Good quality. Good price. Fast shipping.
Mat
Northern Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the zinc content of these Bluefin brass fittings?

Asked by PhilS22 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are yellow brass, roughly 40% zinc.

Was this review helpful to you?
- Sean

My company has a XRF (X-ray fluorescence) analyzer to determine material compositions, and results from that device on this 3/4x3/4x1/2 FIP brass tee showed it to be more of a bronze: Cu: 88% Sn: 4.8% Zn: 3% Si: 1.8% Bi: 1.5% P: 0.3% Fe: 0.2% Ni: 0.2% This measurement was for this tee procured from Supply House in January 2019, marked with "NSF61-4" (a lead-free standard), "MECH" (in the middle, perhaps the foundry?), and "LF". The opposite the side with the fitting size markings and "CHINA". My interest in this was concern about mating to 304L stainless steel on a Bell and Gossett heat exchanger (also bought from Supply House). My company's metals material and process guru recommended using a pipe dope with added PTFE (teflon) to ensure that the faying surface was properly coated to prevent a galvanic action. He specifically recommended use of Loctite 1527514 for this purpose.

Was this review helpful to you?

Q: What is end to end length of cello TBNLT-12 (3/4" brass T)?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TBNLT-12 is 2-1/4" end to end.

Was this review helpful to you?

Q: Is this a 1" connector on either end and 3/4" in the middle?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1" x 3/4" x 1" brass tee has a 1" connector in the middle. If you want 3/4" in the middle, you would need a 1" x 1" x 3/4" tee.

Was this review helpful to you?

Q: Does this have a 3/4" inlet and outlet size, with the center branch being 1/2"?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the Tee reads 3/4" (end) x 3/4" (end) x 1/2" (middle).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy