Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 80 Tee (FPT)
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 80 Tee (FPT)

SKU:
805-007
Rating:
(5)
Q&A:
(0)
3/4" PVC Schedule 80 Tee (FPT)
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 8%
$96.30 box of 15
$6.42 each
In Stock
In Stock
Get 8 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
805-007:
  • 3/4" x 3/4" x 3/4"
  • Female Pipe Thread x Female Pipe Thread x Female Pipe Thread

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 4" PVC Sch 80 Threaded Nipple
SKU: 883-040

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

well made

secure in use will not fail
old guy
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like

great products
gary from fl.
bonita springs fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again!

Quality was as expected and price cannot be beat. Best of all, the product was shipped same day and delivered less than 24 hours after I placed the order.
Bobby Joe
Washington DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great business

Supply House had just what I needed, and I didn't have to buy a case. Great service and fast delivery. I was able to finish the project on time and without a lot of hassle or extra expense.
Chazzone
Camby, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My order was purchased at a reasonable price and arrived in a reasonable time.
Jim
Northern California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy