Apply to be a TradeMaster!
Main product image of T-441NL, 3/4" Flare x FNPT Bronze Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom

T-441NL, 3/4" Flare x FNPT Bronze Meter Valve (Lead Free)

SKU:
111-104NL
Rating:
(0)
Q&A:
(0)
T-441NL, 3/4" Flare x FNPT Bronze Meter Valve (Lead Free)
Magnifying glass
Hover image to zoom
$51.49 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Flare
Product Highlight: Outlet Type
FNPT
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Inlet Type:

Flare

Outlet Type:

FNPT

Connection Type:

FNPT x Flare

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy