Apply to be a TradeMaster!
Main product image of 3/4" Brass Compact Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Compact Water Pressure Reducing Valve (Lead Free)

SKU:
111-334NL
Rating:
(3)
Q&A:
(0)
3/4" Brass Compact Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
111-334NL has been discontinued
Discontinued March 19, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" Brass Compact Water Pressure Reducing Valve w/ Brass Bonnet (Lead Free)
SKU:112-034NL
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
3/4" Brass Compact Water Pressure Reducing Valve (Lead Free)

Product Features:
  • Protects water systems by reducing incoming water pressure
  • Factory pre-set at 50 psi outlet pressure
  • Adjustable outlet pressure range: 25 to 75 psi
  • Maximum service temperature: 180°F
  • Maximum inlet water pressure: 300 psi
  • Maximum flow capacity for 3/4": 30 GPM (based on 25 psi pressure drop)
  • Can be installed vertically or horizontally
  • Integral strainer permits in-line cleaning
  • Equipped with a thermal expansion bypass

Specs

–
Size:

3/4"

Pressure Range:

25 to 75 psi

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Max Inlet Pressure:

300 PSI

Max Temp (F):

180°F

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T16
Fluidmaster

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would not buy again.

It worked for 8 days then water started flowing out the top from the adjustment bolt.
Dadam
Greensburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, good quality

Purchasing the regulator wad easy and arrived quicker than I expected. Was easy to locate on line and Purchasing was simple
Harley
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Great fit ez to install. Great price
Willis
Ann Arbor, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?