Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1-1/4" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)

SKU:
314-256NL
Rating:
(2)
Q&A:
(0)
1-1/4" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$181.05 each
In Stock
In Stock
Get 19 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1-1/4" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)

Product Description
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.

90-degree operation with enclosed operating head stops.

Operating head has been drilled to accept stationary rod cotter pin attachment.

Full-port, ball-and-seat design is superior to plug-type designs.

Durable, Teflon-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.

For underground water service installations only, to permit shutoff of the water supply, from the water main to the building.

Available in NPT nominal sizes 3/4” through 2”

Specs

–
Size:

1-1/4"

Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-206NL
Legend Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This curb stop worked perfectly.

Ordered this curb stop and received it 2 days later.
V
Moscow, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock!

Supply House really saved the day by having hard to find parts in stock. Their fast delivery allowed us to get our well hooked up and back filled before the freeze. Excellent service. They will be a go-to with any other projects moving forward. Thank you!
Lulu
Chelan WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy