Shop Resideo Sale
Main product image of 1" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)

SKU:
314-255NL
Rating:
(11)
Q&A:
(0)
1" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
1" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)

Product Description
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.

90-degree operation with enclosed operating head stops.

Operating head has been drilled to accept stationary rod cotter pin attachment.

Full-port, ball-and-seat design is superior to plug-type designs.

Durable, Teflon-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.

For underground water service installations only, to permit shutoff of the water supply, from the water main to the building.

Available in NPT nominal sizes 3/4” through 2”

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Excellent valve.

Excellent valve.
asdf
MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product built to last

Ordered product came exactly as expected. Received it quick and promptly, I refer this valve for any home that has multiple water service feeds coming into the building.
Plum guy
Quincy Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made, shipped quick

a little stiff to turn, but worked in after a few turns. built a manifold to spread the torque away from the well pump poly pipe.. used 3" drain pipe for access (6 feet deep in northern michigan) with a 2 inch pipe set inside to keep the key centered in the hole. fourth and hopefully last time digging up. (used another brand last three times). Super fast delivery - took only a day to get - My favorite plate to get the right parts in one stop !
JJ
harbor springs michigan
1 years ago
Was this review helpful to you?

This company is great

I bought the wrong size and I go to the credit. An earlier item was missing and without any push back they sent a replacement.
Vermont
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

these valve worked great. did everything they are suppose to do. easy installation and they are heavy duty
dirtdog
az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Great Curb Stop, as described.
Thomas
Tri cities, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Good price.

This was a very cost effective source for this product.
LS
Caldwell County, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Just what I needed
Marty Hoer
Paris Mo.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use you company again as need arises.

Person on the telephone was very helpful. Service was excellent.
Schreier
Pellston MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What is Not to Like

It s a one-inch curb stop. Best Internet price and shipped fast. I put it on my side of the water meter so I can shut my water off as our water district forbids touching their side of the meter and their pipes we pay for monthly.
Splitshaft
California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy