Shop Resideo Sale
Main product image of 3/4" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)

SKU:
314-254NL
Rating:
(11)
Q&A:
(1)
3/4" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$67.61 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)

Product Description
Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.

90-degree operation with enclosed operating head stops.

Operating head has been drilled to accept stationary rod cotter pin attachment.

Full-port, ball-and-seat design is superior to plug-type designs.

Durable, Teflon-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.

For underground water service installations only, to permit shutoff of the water supply, from the water main to the building.

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
27%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Nice valve. A bit stiff.

Used as a below ground shutoff valve for a yard hydrant. It is relatively short and good for tight spaces. Sturdy solid bronze valve that should last, although I probably won't need to shut it off for many years. Put in another brand for an irrigation line that will need to be turned on and off every year. It was much more expensive but did turn more easily.
Whatever
Columbia MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company /Great product

Ty for the fast shipping and quality item,I'm glad I chose supply house👍
Ben
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve, fast shipping and GREAT price!

Needed a curb stop valve for meter box when replacing water line to house. Not at all easy to find locally, and when I did they wanted almost triple the price of SupplyHouse.com for the exact same item. Received it in two days! Not the first time I've ordered from SupplyHouse.com, and will definitely not be the last.
TB
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price good quality

Hard to find this locally and a much higher proce
Andy
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Used as curb stop valve for new tee and line to hydrant. Works well
John
IDAHO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I ordered this curb stop valve for a plumbing project at my father-in-law's hunting camp. Unfortunately the wrong part arrived. However, the folks at SupplyHouse were super customer friendly and had the correct part on its way to me the same day I let them know about the mixup. The return process was very easy as they emailed me a UPS return label so all I had to do was attach that to the box and put it in a local UPS drop box. These folks are great to do business with!
Gregg
Washington, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and great price.

These quarter turn curb stop valves are hard to find right now and generally go for about $100 each which is double the price charged here. The delivery was very fast, too!
Gregg
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve - nice product.

No leaks, no issues, valve works smoothly.
Rob
OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Nice Quality build, a little hard to turn on & off but it does do what it is supposed to do.
Don
Centray New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Nice quality build, a little difficult to turn on & off but does do what it is supposed to do.
Don
Centray New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will the water to house drain off when valve is shut off?

Asked by Travis 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Travis. Yes, the curb stop being closed would cut off flow from the water main to the home.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy