Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" Press x Press x PEX Crimp Tee
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" Press x Press x PEX Crimp Tee

SKU:
450-873P
Rating:
(0)
Q&A:
(0)
1" x 1" x 1/2" Press x Press x PEX Crimp Tee
Magnifying glass
Hover image to zoom
$34.38 each
In Stock
In Stock
Get 10 Wed, Oct 7
Size: 
1" x 1" x 1/2"
1-1/2" x 1-1/2" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press x PEX Crimp Tee Connection

Specs

–
Size:

1" x 1" x 1/2"

Connection Method:

Press

Connection Type:

Press x Press x PEX Crimp Tee

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy