Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10CHP048-1P Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
10CHP048-1P
Description
–
Lennox Heat Pump 10CHP048-1P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Healthy Climate HCWB3-17, Bypass Humidifier with Manual Humidistat, 24 VAC, 17 Gallon/Day
SKU:
Y2786
Lennox
Definite Purpose Contactor, 40 Amp, 2-Pole, 24 VAC Coil, 19J48
SKU:
19J48
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
SKU:
19J28
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
SKU:
10F74
Lennox
46,200 BTU 1 Phase Compressor (230V), 11C33
SKU:
11C33
Lennox
Motor Band, 33H39
SKU:
33H39
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
1/2" x 7/8"ODF 24v Reversing Valve, 78L04
SKU:
78L04
Lennox
Drier, 46K86
SKU:
46K86
Lennox
3.5-5 Ton Expansion Valve, 47K22
SKU:
47K22
Lennox
Furnace Blower Wheel Replacement, 47K31
SKU:
47K31
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Drain Pan Replacement, 29W54
SKU:
29W54
Lennox
Condenser Fan Motor (208-230V, 1/4 HP), R47429-002
SKU:
R47429-002
Armstrong Air
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
R36327B006 Switch Thermostat, 47K19
SKU:
47K19
Lennox
Motor Mounting Arms, 46K05
SKU:
46K05
Lennox
40/5 MFD Round Dual Run Capacitor (440V), 89M77
SKU:
89M77
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video