Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
10GCS024-50-5P Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
10GCS024-50-5P
Description
–
Lennox Packaged Unit/RTU 10GCS024-50-5P
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
Ignition Cable, 83L73
SKU:
83L73
Lennox
Ignition Control, 12J99
SKU:
12J99
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
Flame Sensor Replacement, 83L72
SKU:
83L72
Lennox
1/4" WC Pressure Switch, 65W63
SKU:
65W63
Lennox
Aux. Limit Switch, L160-20F, 46K08
SKU:
46K08
Lennox
Electrode, 83L71
SKU:
83L71
Lennox
Inducer Gasket, 46K90
SKU:
46K90
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Grille, 47K77
SKU:
47K77
Lennox
1/30 HP 3000 RPM Blower Assembly (208/230), 74K77
SKU:
74K77
Lennox
Rollout Switch, 47K18
SKU:
47K18
Lennox
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
Wiring Harness, 43L05
SKU:
43L05
Lennox
1/8 HP Motor, 41W49
SKU:
41W49
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video