Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13CHAXA-60-230-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
13CHAXA-60-230-1
Description
–
Lennox Packaged Unit/RTU 13CHAXA-60-230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Healthy Climate HCWB3-17, Bypass Humidifier with Manual Humidistat, 24 VAC, 17 Gallon/Day
SKU:
Y2786
Lennox
Start Capacitor 270-324mfd 330v, 21J29
SKU:
21J29
Lennox
Definite Purpose Contactor, 40 Amp, 2-Pole, 24 VAC Coil, 19J48
SKU:
19J48
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
SKU:
10F74
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Blower Wheel, 10" x 10", 76K01
SKU:
76K01
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
3/4 HP Blower Motor, 76K03
SKU:
76K03
Lennox
Liquid Line Drier, 95M52
SKU:
95M52
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 208/230V), 10W17
SKU:
10W17
Lennox
26" 3-Blade Fan Cw, 10W16
SKU:
10W16
Lennox
Mounting Bracket, 10W18
SKU:
10W18
Lennox
Compressor Wiring Harness, 13L09
SKU:
13L09
Lennox
R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
SKU:
99M90
Lennox
Motor Band, 32866-LENNOX
SKU:
32866-LENNOX
Lennox
Drain Pan, 10W11
SKU:
10W11
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video