Apply to be a TradeMaster!
Main product image of Inducer Assembly 115V 3200RPM, 14L67
Magnifying glass
Hover image to zoom
Inducer Assembly 115V 3200RPM, 14L67
Magnifying glass
Hover image to zoom
$761.57 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM

Description

–
14L67 is an official OEM Inducer Assembly 115V 3200RPM for Lennox HVAC equipment.

Specs

–
RPM:

3200

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
CURRENT ITEM
Product Image of Inducer Assembly 115V 3200RPM, 14L67
Inducer Assembly 115V 3200RPM, 14L67
SKU: 14L67
(2)
3200
115V

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

I have had nothing but very good experiences with Supply House with purchases ranging from wall grids to furnace parts. Shipping is always fast and if the part is incorrect, the refund policy is very good. I will continue to use them for my home needs in the future.
rob
Camp Hill, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Bearings in mine were going out, found a lot of moisture when removing the original fan. Check the drain line and the rubber cup where the drain hooks to.
Michael
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy