Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Electrical Parts
Lennox Circuit Boards, Fuses & Circuit Breakers
Circuit Boards
Defrost Board, 17M14
Brand:
Lennox
SKU:
17M14
Rating:
(2)
Q&A:
(0)
Hover image to zoom
17M14 has been discontinued
Discontinued December 18, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Defrost Control
Brand:
White Rodgers
SKU:
47D01U-843
(5)
Order by
today
, receive 21 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
17M14 is an official OEM Defrost Board for Lennox HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Defrost Board, 17M14
SKU:
17M14
(2)
Lennox
Defrost Control
SKU:
47D01U-843
White Rodgers
You May Also Need
Defrost Thermostat, 17W11
SKU:
17W11
Lennox
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Spot on replacement. Very fast delivery... next day!!
I ordered with ease. Great service!
MASTER BLAKE
Washington DC
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
i would buy this product again
good cross reference part numbers
ebueno
phoenix, az
15 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video