Apply to be a TradeMaster!
Main product image of 1/3 HP 1050 RPM Fan Motor (208-230V), 19U96
Magnifying glass
Hover image to zoom
1/3 HP 1050 RPM Fan Motor (208-230V), 19U96
Magnifying glass
Hover image to zoom
$420.02 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
19U96 is an official OEM 1/3 HP 1050 RPM Fan Motor (208-230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

Voltage:

208/230V

RPM:

1050

Speeds:

Variable

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Smooth / Quiet

The bearings on the original motor were going out - bought this as a replacement. Works well, super quiet - more importantly the depth of fan blade drive shaft is much deeper than the original OEM motor that came with the unit, so the fan blades didn't get stuck by ice during the recent ice/snow storm.
Jim
Dallas Area
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy