Apply to be a TradeMaster!
Main product image of 26.5" 3-Blade CCW Fan w/ 1/2" Bore (25°), 85M50
Magnifying glass
Hover image to zoom

26.5" 3-Blade CCW Fan w/ 1/2" Bore (25°), 85M50

Brand:
Lennox
SKU:
85M50
Rating:
(4)
Q&A:
(0)
26.5" 3-Blade CCW Fan w/ 1/2" Bore (25°), 85M50
Magnifying glass
Hover image to zoom
$259.89 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26-1/2" Diameter

Description

–
85M50 is an official OEM 26.5" 3-Blade CCW Fan w/ 1/2" Bore (25°) for Lennox HVAC equipment.

Specs

–
Diameter (Inches):

26-1/2"

Number of Blades:

3

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works well

Works well -- subjectively, I think it has improved to efficiency of the XP21 unit compared to the OEM 5-blade plastic fan that came with the unit.
Jim
Dallas Area
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

OEM quality, fast shipping, No.1 on-line supplier service without question
Zhun
Audubon, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Boxed, Poorly Protected

This was a factory balance blade but it came in such poor packaging and taping that when I put it on the unit, it clearly was no longer balanced! The product itself would have been perfect if packaged and taped with the care it should have. I would have rejected the part but the homeowner needed their unit running that weekend for guests. I could not wait for another blade so I had no choice but to accept it and put it on. It vibrates and will cause problems and will ultimately need to be replaced under my warranty.
Jack AC
Louisville, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, Easy

Product came prperly packed and fit perfect. Took only a few minutes to swap it out.
Steve
Clevaland GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy