Apply to be a TradeMaster!
Main product image of 26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
Magnifying glass
Hover image to zoom

26" 4-Blade Fan Assembly with 1/2" Bore, 21W10

Brand:
Lennox
SKU:
21W10
Rating:
(2)
Q&A:
(0)
26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
Magnifying glass
Hover image to zoom
$393.69 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
21W10 is an official OEM 26" 4-Blade Fan Assembly with 1/2" Bore for Lennox HVAC equipment.

Specs

–
Product Type:

Fan Assembly

Diameter (Inches):

26"

Number of Blades:

4

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product!

This product was just as described and easy to install.
JT
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/C Fan

Exact replacement, worked great
Ron's A/C
Fort Myers, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy