Apply to be a TradeMaster!
Main product image of 1/3HP Fan Motor 825 RPM (208/230V), 69W97
Magnifying glass
Hover image to zoom
1/3HP Fan Motor 825 RPM (208/230V), 69W97
Magnifying glass
Hover image to zoom
$257.61 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
69W97 is an official OEM 1/3HP Fan Motor 825 RPM (208/230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

Voltage:

208/230V

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what I needed OEM Lenox part

OEM Lenox fan motor. Arrived ahead of time and packaged with care.
Sweating in Texas
Houston
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was great - perfect replacement

Form, fit and function perfect replacement. Only issue was was packaging for shipment padding was non-existent.. Frankly irresponsible, accompanying fan ordered had blade tip sticking out of box when it arrived.
Paul
Wilmington DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would order from Supply House again

Site was easy to navigate and verify correct part for what I needed. Price and shipping cost/timing were reasonable. Part installed easily and works.
Noso
Queen Creek, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and perfect fit

This motor was exactly the same as the original. Super easy repair and at a great price.
CW
Fort Worth Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfectly

I bought this motor to replace the failed one in my 4 year old unit. The part matched perfectly to the OEM motor and works great. All connectors were included on the motor and installation took less than 30 minutes. SupplyHouse did a great job of packaging the part and shipping quickly.
TigerPaws
Senoia, GA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy