Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2AC13B48P-2A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
2AC13B48P-2A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
45/5mfd 370v Round Run Capacitor, 41W15
41W15
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
Liquid Line Service Valve, 11W97
11W97
Lennox
7/8" Suction Service Valve, 11W96
11W96
Lennox
22" 3-Blade Fan 1/2" Bore Ccw, 20W14
20W14
Lennox
Fan Guard, 28W38
28W38
Lennox
1/5 HP Fan Motor (208-230V), 12Y75
12Y75
Lennox
(11)
1 PH, R22 Compressor, 38200 BTU (230V)
CR38K6E-PFV-875
Copeland
3/8"odf R22 Filter Drier, 11W84
11W84
Lennox
High Pressure Switch, 98M69
98M69
Lennox
Compressor Mount, 54M63
54M63
Lennox
100230-06 Push Pin, 42W91
42W91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 2AC13B48P-2A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video