Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2SCU13LC148T-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
2SCU13LC148T-2
Description
–
Lennox Central Air Conditioner 2SCU13LC148T-2
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Loss of Charge Pressure Switch, 84M96
SKU:
84M96
Lennox
3/4" Sweat Suction Line Drier, 88K44
SKU:
88K44
Lennox
208-230v3ph 42,200 BTU R22 Compressor, 11C42
SKU:
11C42
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
10 MFD Round Run Capacitor (440V), 19J17
SKU:
19J17
Lennox
High Pressure Cutout Kit, 94J46
SKU:
94J46
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
10 MFD Round Run Capacitor (370V), 22W80
SKU:
22W80
Lennox
3/8" Liquid Line Service Valve, 17W38
SKU:
17W38
Lennox
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
SKU:
12Y65
Lennox
8-32 Acorn Nut Cap, 85M56
SKU:
85M56
Lennox
Fan Blade 22" 4 Blade 1/2" Bore, 30W24
SKU:
30W24
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video