Shop Resideo Sale
Main product image of 3-Blade Fan Assembly, 24" Diameter, 1/2" Bore, 36G80
Magnifying glass
Hover image to zoom

3-Blade Fan Assembly, 24" Diameter, 1/2" Bore, 36G80

Brand:
Lennox
SKU:
36G80
Rating:
(5)
Q&A:
(0)
3-Blade Fan Assembly, 24" Diameter, 1/2" Bore, 36G80
Magnifying glass
Hover image to zoom
$115.15 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
3-Blade Fan Assembly, 24" Diameter, 1/2" Bore
  • Number of blades: 3
  • Specs

    –
    Diameter (Inches):

    24"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-5 of 5 reviews

    Always quick shipment and what is needed.

    Quick shipping, fan was engineered better than the one that was replaced, which made it easier to install.
    Phil
    Wisconsin
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    HVAC & Plumbing

    High quality, arrived on time
    TechPablo
    Silver spring , MD 20904
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fixed noise issue

    Replaced noisy (cheap) locally sourced replacement that was extremely noisy!
    D2
    Tulsa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Impressed

    Fan was packaged well and arrived quickly and with no damage. Fan fit perfectly and is well balanced.
    Terry_n
    Brunswick, Ga
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Lennox HS14-511V Condenser Fan Component

    See review of components to fix Lennox HS14-511V Condenser Fan Components.
    Braveheart
    Middletown, NJ
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy