Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4AC14L60P-11A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
4AC14L60P-11A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
75/10 Microfarad Round Dual Run Capacitor 440v
72W39
Lennox
(1)
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
3/8" Service Valve, 10M23
10M23
Lennox
7/8" x 1-1/8" Suction Service Valve, 77W35
77W35
Lennox
(1)
1/3HP Fan Motor 825 RPM (208/230V), 69W97
69W97
Lennox
(5)
100001-07 Orifice Ring
15Z67
Lennox
26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
21W10
Lennox
(2)
28x28 Topen Panel
14X36
Lennox
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
240V Crankcase Heater, 40W, 15X40
15X40
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
RFC Kit 0.093, 11W11
11W11
Lennox
High Pressure Switch, 93W01
93W01
Lennox
(4)
Liquid Line Drier, 95M52
95M52
Lennox
Compressor Mount, 54M63
54M63
Lennox
Optional Parts / Field Installed
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 4AC14L60P-11A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video