Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA10-263-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA10-263-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
208-240V/24V Transformer (70VA), 13H28
13H28
Lennox
Rain Shield, 32621
32621
Lennox
(4)
40 MFD Round Run Capacitor (370V), 26W38
26W38
Lennox
Fan Blade (P-8-11098), 36A74
36A74
Lennox
(2)
7 MFD Oval Dual Capacitor (370V), 83W77
83W77
Lennox
(2)
5 MFD Oval Capacitor (370V), 53H02
53H02
Lennox
(2)
Blower Wheel, 11-1/8" x 9-1/2", 1/2" Bore, 21706
21706
Lennox
(1)
1/4 HP Motor 208/230v, 1075 RPM, 22F52
22F52
Lennox
40 MFD Round Run Capacitor with Bracket (370V), 53H16
53H16
Lennox
16" x 25" x 1" Air Filter, 30335
30335
Lennox
Relay 24v Spdt Blower, 48G98
48G98
Lennox
Liquid Line Filter Drier, 69H06
69H06
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA10-263-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video