Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Capacitors
40 MFD Round Run Capacitor (370V), 26W38
Brand:
Lennox
SKU:
26W38
Rating:
(0)
Q&A:
(0)
Hover image to zoom
26W38 has been discontinued
Discontinued April 16, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
40 MFD Round Run Capacitor (370V), 14C45
Brand:
Lennox
SKU:
14C45
(0)
Order by
6PM
, receive 3 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
370V
40 MFD
Description
–
26W38 is an official OEM 40 MFD Round Run Capacitor (370V) for Lennox HVAC equipment.
Specs
–
MFD:
40
Voltage:
370V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1 HP Motor, 69M79
SKU:
69M79
Lennox
3/4 HP 1 Phase Fan Motor (115V), 28F01
SKU:
28F01
Lennox
11.5" x 10" Blower Wheel (1/2" Bore), 45M36
SKU:
45M36
Lennox
×
Video