Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA15-511-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA15-511-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
208-240V/24V Transformer (70VA), 13H28
13H28
Lennox
Rain Shield, 32621
32621
Lennox
(4)
176-216 MFD Round Capacitor (330V), 63A06
63A06
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
83W77
Lennox
(2)
Wheel Assembly, 10G44
10G44
Lennox
(1)
Fan Blade, 16C01
16C01
Lennox
(1)
20 MFD Oval Run Capacitor (440V), 53H13
53H13
Lennox
3/4 HP 3-Speed Fan Motor (460V), 43G52
43G52
Lennox
Thermal Expansion Valve Replacement, 60L37
60L37
Lennox
1/4 HP Fan Motor (460V), 51H75
51H75
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Fuse, 125V, 3.5 Amp, 71G35
71G35
Lennox
Definite Purpose Contactor, 40 Amp, 2-Pole, 24 VAC Coil, 19J48
19J48
Lennox
1/4 HP 825 RPM Blower Motor w/ Cap (208/230V), 89F38
89F38
Lennox
Grille Guard, 38W87
38W87
Lennox
3/4 HP 1-PH Blower Motor (208-230V), 14B91
14B91
Lennox
40 MFD Round Run Capacitor (440V), 19J01
19J01
Lennox
10 MFD Round Run Capacitor (440V), 53H12
53H12
Lennox
Healthy Climate HCWB3-17, Bypass Humidifier with Manual Humidistat, 24 VAC, 17 Gallon/Day
Y2786
Lennox
Potential Relay, 45A00
45A00
Lennox
Motor Mount Kit, 58M18
58M18
Lennox
1/4 HP 1-PH Fan Motor 208/230v, 825 RPM, 15C75
15C75
Lennox
1/2" Sweat Drier, 69H10
69H10
Lennox
4 Ton Compressor, 68J65
68J65
Lennox
Pressure Control Replacement, 68493
68493
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Packaged Unit/RTU CHA15-511-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video