Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-036-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA16-036-1
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel Parts
–
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
208-240V/24V Transformer (70VA), 13H28
13H28
Lennox
Defrost Relay, 67K66
67K66
Lennox
(1)
5 MFD Oval Capacitor (370V), 53H02
53H02
Lennox
(2)
7 MFD Oval Dual Capacitor (370V), 83W77
83W77
Lennox
(2)
75VA Transformer (460V), 42W94
42W94
Lennox
Fuse, 125V, 3.5 Amp, 71G35
71G35
Lennox
Transformer 460/600V, 13H79
13H79
Lennox
460vpri 24vsec 70va Transformer, 66J54
66J54
Lennox
Cooling Parts
+
Blower Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA16-036-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video