Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-060-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-060-1
Description
–
Lennox Packaged Unit/RTU CHA16-060-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
Healthy Climate HCWB3-17, Bypass Humidifier with Manual Humidistat, 24 VAC, 17 Gallon/Day
SKU:
Y2786
Lennox
Definite Purpose Contactor, 40 Amp, 2-Pole, 24 VAC Coil, 19J48
SKU:
19J48
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
SKU:
10F74
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
3/4 HP 3-Speed Fan Motor (460V), 43G52
SKU:
43G52
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
3/4 HP 1PH Blower Motor (230/203V), 13H39
SKU:
13H39
Lennox
1/4HP 1PH Fan Motor (208/230V), 13H36
SKU:
13H36
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
SKU:
53H13
Lennox
Fan Blade, 45C51
SKU:
45C51
Lennox
10 MFD Round Run Capacitor (440V), 53H12
SKU:
53H12
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video